KNIPEX 8605180TBK PLIER WRENCHES TT 180MM


Pliers Wrench

References
knipex:86 05 180 T BK
rubix:388A3761
ean:4003773080558
brand logo
brand logo
Technical specifications
Length180Ā mm
Opening capacity40Ā mm
Number of positions15
See all Specifications

Product details : KNIPEX 8605180TBK PLIER WRENCHES TT 180MM


Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Replaces the need for sets of metric and imperial spanners. pliers with tether attachment point for mounting a fall protection Also excellent for gripping, holding, pressing and bending workpieces. Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Replaces the need for sets of metric and imperial spanners. Parallel jaws give a more solid grip. Its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)245x85x21Ā mm
Logistic Weight299Ā g
Length180Ā mm
Opening capacity40Ā mm
Number of positions15
Typepliers wrench
Weight260Ā g
Show UNSPSC/ECL@SS
Ā£ 69.25 excl. VAT
/ Each
Ā£ 83.10 incl. VAT
  • Usually arrives within 14 working days