BAHCO 7224 QUICK ADJ SLIP JOINT WATER PUMP PLIERS PHOS 61MM GRIP 250MM
Quick Adjust Slip Joint Water Pump Pliers with Phosphate Finish
See technical informationSee documentsReferences
Bahco:7224
Rubix:4521042
EAN:7311518274733


Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 63 mm |
| Number of positions | 22 |
Documents
Product details : BAHCO 7224 QUICK ADJ SLIP JOINT WATER PUMP PLIERS PHOS 61MM GRIP 250MM
Quick-adjust water pump pliers with two-component handles
Sturdy box joint frame and slim design
High performance alloy steel
Two-component handles for maximum grip comfort
Phosphate finish, anti-corrosion treated
Self-adjusting patented lateral lever
Flat and round grip shape with auto-tightening device
Sturdy box-jointed metal frame
Designed to prevent finger pinching
Comfortable two-component handle for excellent grip
Easy to use with the auto tightening grip
Slim jaws provide easy accessibility
Strengths
Self-adjusting patented lateral lever|Flat and round grip shape with auto-tightening device|Sturdy box-jointed metal frame|Designed to prevent finger pinching|Comfortable two-component handle for excellent grip|Easy to use with the auto tightening grip|Slim jaws provide easy accessibility
Technical specifications
Attributes
| Logistic Weight | 395 g |
|---|---|
| Length | 250 mm |
| Opening capacity | 63 mm |
| Number of positions | 22 |
| Type | water pump pliers |
| Weight | 354 g |
| Type of branches | grip |
Show UNSPSC/ECL@SS
£ 37.21 excl. VAT
/ Each
£ 44.65 incl. VAT
- In stock: Next day delivery