References
Stahlwille:65726300
Rubix:120A7760
EAN:4018754206384




Technical specifications
| Length | 300 mm |
|---|---|
| Opening capacity | 44 mm |
| Number of positions | 15 |
Product details : STAHLWILLE WATERPUMP PLIER 65726300
DBGM, through-pinned hinge with double support, quick adjustment on the workpiece via push-button, stepless and smooth, 10-position adjustable (180 mm), 12-position adjustable (240 mm), 15-position adjustable (300 mm), induction-hardened jaws - extremely hard and durable, clamp protection against injury, chrome-vanadium.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x70x300 mm |
|---|---|
| Logistic Weight | 526 g |
| Length | 300 mm |
| Opening capacity | 44 mm |
| Number of positions | 15 |
| Handle | plastic-coated handles with roughened/rough texture |
| Type | water pump pliers |
| Weight | 530 g |
| Type of branches | continuous sliding joint with double support (sliding slip joint with double support) |
Show UNSPSC/ECL@SS
£ 53.54 excl. VAT
/ Each
£ 64.25 incl. VAT
- Usually arrives within 14 working days