KNIPEX 8605250 PLIER WRENCHES 250MM

Pliers Wrench

See technical informationSee documents

References

Knipex:86 05 250
Rubix:010125
EAN:4003773047841
brand logo

Technical specifications

Length250 mm
Opening capacity52 mm
Number of positions19
See all Specifications

Documents

Product details : KNIPEX 8605250 PLIER WRENCHES 250MM


86 05 250 Pliers Wrench
replaces the need for sets of metric and imperial spanners. smooth jaws for damage free installation of plated fittings - working directly on chrome!. Great for gripping, holding, pressing and bending workpieces. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. High lever transmission for strong gripping power.
  • Jaw thickness (joint) (B2): 8.0 mm
  • Joint thickness (B3): 14.0 mm
  • Tips thickness (B1): 8.0 mm
  • Adjustment positions: 19
  • Capacities for nuts: Ø 2
  • Capacities for nuts: 52 mm
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Replaces the need for sets of metric and imperial spanners. Also excellent for gripping, holding, pressing and bending workpieces. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Parallel jaws give a more solid grip. Its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)275x56x23 mm
    Length250 mm
    Opening capacity52 mm
    Number of positions19
    Typepliers wrench
    Weight490 g
    £ 67.81 excl. VAT
    / Each
    £ 81.37 incl. VAT
    • In stock: Next day delivery