BAHCO 224 D SLIP JOINT PLIER 224 D
Screw Joint Water Pump Pliers with PVC Coated Handles and Phosphate Finish
See technical informationSee documentsReferences
Bahco:224 D
Rubix:120A4190
EAN:7314150037100

Documents
Product details : BAHCO 224 D SLIP JOINT PLIER 224 D
Strengths
Screw joint slip joint pliers with PVC handles for good grip|Jaws grip parallel in all positions up to maximum jaw opening|Machined groove joint for greater stability|Slim head for good accessibility|Parallel grip jaws in jaw opening positions
Technical specifications
Attributes
| Logistic Weight | 394 g |
|---|---|
| Length | 240 mm |
| Opening capacity | 45 mm |
| Number of positions | 5 |
| Type | water pump pliers |
| Weight | 345 g |
| Type of branches | pvc-coated handle |
Show UNSPSC/ECL@SS
£ 18.63 excl. VAT
/ Each
£ 22.36 incl. VAT
- Delivery usually within ( 14 ) days
