References
Knipex:87 21 300
Rubix:2527770
EAN:4003773078524




Technical specifications
| Length | 300 mm |
|---|---|
| Opening capacity | 70 mm |
| Number of positions | 25 |
Documents
Product details : KNIPEX 8721300 KNIPEX COBRA QUICK SET 300MM
Fully open, push, grab!. Additional fast adjustment on the workpiece by sliding the pliers handle. Combines the proven, reliable locking of the hinge bolt with an additional push function which makes it easier to work in very confined and inaccessible areas. The adjustment directly on the workpiece is possible by simply sliding the pliers handle. Reliable locking of the hinge bolt with the first workload. The gripping width of the pliers is then fixed and can only be adjusted by pressing the button.. To re-activate the sliding function, the hinge bolt must be released by pressing the push button and the pliers must be completely opened again. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x52x19 mm |
|---|---|
| Logistic Weight | 530 g |
| Length | 300 mm |
| Opening capacity | 70 mm |
| Number of positions | 25 |
| Type | water pump pliers |
| Weight | 530 g |
Show UNSPSC/ECL@SS
£ 42.09 excl. VAT
/ Each
£ 50.51 incl. VAT
- Delivery usually within ( 14 ) days