Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
3M 266L 15 MICRON DISC 5 (25 PER BOX)
3M 266L 15 MICRON DISC 5 (25 PER BOX)
Hookit Fre-Cut sanding disc 266L
References
3m:
00064
rubix:
88827523
manufacturer :
7000082715
ean:
5010027646667
Technical specifications
Diameter
125
mm
Grain
other
See all Specifications
Product details
Technical specifications
Product details : 3M 266L 15 MICRON DISC 5 (25 PER BOX)
The 3M™ Hookit™ film abrasive disc 266L is an electrostatically coated, Fre-Cut™ film abrasive material designed for precise, constant and fast cutting power with good finish
Technical specifications
Attributes
Package weight
6
g
Diameter
125
mm
Grain
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.26
excl. VAT
/
Each
£
158.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON DISC 150MM P80 PK100 63642585184
NORTON 66254434179 RAZORSTAR CERAMIC FIBRE DISC 115 X 22MM 36G YELLOW
NORTON VORTEX RAPID BLEND DISCS 125 X 6 X 22MM 3-AM 77696067110 SINGLE
"3M 7000148114 TRIZACT PSA FILM DISC ROLL 268XA,5""X5/8"" A35 (100)"
MIRKA FY6M209932 GALAXY 125MM GRIP MULTIFIT 320 PK100
3M 7100275845 SURFACE CONDITIONING DISC PN-DH VERY FINE 115MMX22.23MM
3M 7100358858 SURFACE CONDITIONING DISC CRS 120+ 102MM X NH PK100
3M 7100281840 CUBITRONII STIKITCLOTH DISC 900DZ 180+ 152MM X NH PK50
3M 7100359469 SURFACE CONDITIONING DISC XXCRS 60+ 127X22MM PK50
BIBIELLE CD5100 CD 150MM HOOK AND LOOP C832S DISC P40 NO HOLES PACK OF
3M 7100284217 CUBITRONII CLOTH DISC 900DZ 60+ 152MM NH DIE 600Z PK50
3M 7100287463 XTRACT CUBITRONII DISC 710W 150+ HK 8IN NH 800L PK50
3M 7100349563 CUBITRON3 FIBRE DISC 1182C 60+ 100MM X 16MM PK25
3M 76433R DISC 777F 50MM GRADE 60 SINGLE
NORTON 63642523435 MULTIAIR 150MM P240 181HOLES PACK100