References
Tsubaki:MZEU70 E4 COVER SET
Rubix:267A0406
Manufacturer :5090007004
EAN:8718472553147

Product details : TSUBAKI 5090007004 MZEU 70 E4 COVER SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 2855 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 190 mm |
| Width | 134 mm |
| Series | mzeu 90 e4 |
| Weight | 2855 kg |
| Reference speed | 1100 rpm |
| Limit speed | 250 rpm |
| Total bearing width | 26.5 mm |
| Auth. torque | 4210 N.m |
| Standard | DIN 6885.1 |
Show UNSPSC/ECL@SS
£ 362.62 excl. VAT
/ Each
£ 435.14 incl. VAT
- Usually arrives within 14 working days