KLINGSPOR 258701 NBF800 30 X 533 MM P180 FILE BELT PACK 5
NBF 800 Abrasive File Belt
See technical informationReferences
Klingspor:258701
Rubix:264A3395
EAN:4014855088935

Product details : KLINGSPOR 258701 NBF800 30 X 533 MM P180 FILE BELT PACK 5
NBF 800 non-woven web belt, 30 x 533 mm very fine aluminium oxide F4W
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Width | 533 mm |
| Grain | 180 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 47.75 excl. VAT
/ Each
£ 57.30 incl. VAT
- Usually arrives within 14 working days