References
Dewalt:DT3376-QZ
Rubix:2006219
EAN:5035048068717

Product details : DEWALT ABRASIVE BELT 75 X 533MM 60G PACK OF 3 DT3376-QZ
Strengths
For use with Belt Sanders
Heavy duty backing cloth
Resin bonding provides excellent grain adhesion and heat resistance for power sanding
High quality aluminium oxide grain for fast, aggressive stock removal and fine finishing
‘Anti static‘ bond and backing ensures more efficient dust extraction, improved finish and longer life on belts above 120 grit
Heavy duty backing cloth
Resin bonding provides excellent grain adhesion and heat resistance for power sanding
High quality aluminium oxide grain for fast, aggressive stock removal and fine finishing
‘Anti static‘ bond and backing ensures more efficient dust extraction, improved finish and longer life on belts above 120 grit
Applications
Belt Sanders
Technical specifications
Attributes
| Length | 533 mm |
|---|---|
| Width | 75 mm |
| Grain | 60 |
| Application | belt sanders |
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
- In stock: Next day delivery