KLINGSPOR 4481 LS309XH PORTABLE SANDER BELT 100X610MM P80 F5
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4481
Rubix:80349165
EAN:4014855017003

Product details : KLINGSPOR 4481 LS309XH PORTABLE SANDER BELT 100X610MM P80 F5
LS 309 XH woodworking belt, 100 x 610 mm grit 80 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 610 mm |
| Application | construction materials |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 18.72 excl. VAT
/ Each
£ 22.46 incl. VAT
- Usually arrives within 14 working days