References
Roebuck:879937
Rubix:209A7595
EAN:3660338334153

Documents
Product details : ROEBUCK ENGINEERS FILE 250MM HAND SMOOTH 879937
Cross-cut on the faces.
1 uncut side, 1 single cut side.
1 uncut side, 1 single cut side.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 250 mm |
| Type of cut | smooth |
| Section | 25x6 mm |
Show UNSPSC/ECL@SS
£ 12.52 excl. VAT
/ Each
£ 15.02 incl. VAT
- Usually arrives within 14 working days
