Needle roller/angular contact ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 24 mm |
Width | 17.5 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 24 mm |
Width | 17.5 mm |
Bearing Clearance | CN |
Series | NKIB59..-XL |
Limit speed | 23600 rpm |
Basic static load, axial - C0a | 3450 N |
Basic dynamic load, axial - Ca | 2700 N |
Sealing | Open |
Usually arrives within 14 working days