Axial angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 100 mm |
Width | 38 mm |
Logistic Weight | 1684 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 100 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | ZKLF..-2RS |
Material | Steel |
Sealing | Two rubber seals |
Usually arrives within 14 working days