Axial angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x110x110 mm |
---|---|
Logistic Weight | 1493 g |
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 48 mm |
Bearing Clearance | CN |
Series | 2344..-M-SP |
Material | Steel |
Cage | Brass |
Basic static load, axial - C0a | 133000 N |
Basic dynamic load, axial - Ca | 45500 N |
Sealing | Open |
Usually arrives within 14 working days