Needle roller/axial ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 72 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x72x72 mm |
---|---|
Logistic Weight | 431 g |
Inner diameter | 60 mm |
Outer diameter | 72 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | NKX..-XL |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 90000 N |
Basic dynamic load, radial - Cr | 47500 N |
Basic static load, axial - C0a | 113000 N |
Basic dynamic load, axial - Ca | 41500 N |
Sealing | Open |
Usually arrives within 14 working days