References
INA:NX25-XL
Rubix:235A0519
Manufacturer :0507786090000
EAN:4012802735758

Product details : INA NX25-XL NEEDLE ROLLER BRG
Needle roller/axial ball bearings NX, single direction axial component, for oil lubrication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x37x37 mm |
|---|---|
| Logistic Weight | 111 g |
| Inner diameter | 25 mm |
| Outer diameter | 37 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | nx..-xl |
| Limit speed | 4900 rpm |
| Basic static load, radial - C0r | 22400 N |
| Basic dynamic load, radial - Cr | 16800 N |
| Basic static load, axial - C0a | 24300 N |
| Basic dynamic load, axial - Ca | 11100 N |
Show UNSPSC/ECL@SS
£ 44.58 excl. VAT
/ Each
£ 53.50 incl. VAT
- Delivery usually within ( 7 ) days
