Needle roller/axial cylindrical roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 30 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x30x30 mm |
---|---|
Logistic Weight | 80 g |
Inner diameter | 20 mm |
Outer diameter | 30 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NKXR..-XL |
Reference speed | 4200 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 23800 N |
Basic dynamic load, radial - Cr | 18600 N |
Basic static load, axial - C0a | 53000 N |
Basic dynamic load, axial - Ca | 25000 N |
Sealing | Open |
Usually arrives within 14 working days