NTN NKXR40T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NKXR40T2
See technical informationSee documentsReferences
NTN:NKXR40T2
Rubix:205A6189
EAN:4547359125849



Documents
Product details : NTN NKXR40T2 NEEDLE ROLLER BEARING
Needle roller bearing, combined bearing, thrust cylindrical roller bearing, without inner ring, snap ring, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x32 mm |
|---|---|
| Logistic Weight | 227 g |
| Inner diameter | 40 mm |
| Outer diameter | 52 mm |
| Width | 32 mm |
| Basic dynamic load, radial - Cr | 25900 N |
| Bearing Clearance | cn |
| Series | nkxr |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 52500 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 58.70 excl. VAT
/ Each
£ 70.44 incl. VAT
- Delivery usually within ( 3 ) days
