INA NEEDLE ROLLR BEARING NKXR30
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:NKXR30-XL
Rubix:100A9916
Manufacturer :0507807430000
EAN:4012802292961

Product details : INA NEEDLE ROLLR BEARING NKXR30
Needle roller/axial cylindrical roller bearings NKXR, axial component, single direction, to DIN 5429, without end cap, for oil lubrication
Strengths
Particularly reduced radial volume. Large and axial radial loads support in one direction. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x42x42 mm |
|---|---|
| Logistic Weight | 135 g |
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 30 mm |
| Basic dynamic load, radial - Cr | 25500 N |
| Bearing Clearance | cn |
| Series | nkxr..-xl |
| Reference speed | 2900 rpm |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 36000 N |
| Basic static load, axial - C0a | 86000 N |
| Basic dynamic load, axial - Ca | 35500 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 201.28 excl. VAT
/ Each
£ 241.54 incl. VAT
- Delivery usually within ( 7 ) days
