References
Superseded Ref:YRT580
INA:YRTC580-XL
Rubix:274A8702
Manufacturer :0676538980000
EAN:4054366834713

Product details : INA YRTC580-XL AXIAL/RADIAL ROLLER BEARING
Axial/radial bearings, double direction, for screw mounting
Technical specifications
Attributes
| Logistic Weight | 85100 g |
|---|---|
| Inner diameter | 580 mm |
| Outer diameter | 750 mm |
| Width | 90 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 235000 N |
| Series | yrtc..-xl |
| Material | steel |
| Limit speed | 80 rpm |
| Basic static load, radial - C0r | 730000 N |
| Basic static load, axial - C0a | 4450000 N |
| Basic dynamic load, axial - Ca | 580000 N |
Show UNSPSC/ECL@SS
£ 16,226.50 excl. VAT
/ Each
£ 19,471.80 incl. VAT
- Usually arrives within 14 working days
