NTN HK1612FM NEEDLE ROLLER BEARING
Needle roller bearings, needle bushings, open
See technical informationReferences
NTN:HK1612FM
Rubix:205A4074
EAN:4547359071450



Product details : NTN HK1612FM NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads in a limited space.
Over 50 years of design and manufacturing experience.
Undisputed market leader in Japan and the world's number 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a x3 service life.
Over 50 years of design and manufacturing experience.
Undisputed market leader in Japan and the world's number 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a x3 service life.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive, motorcycles
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Automotive, motorcycles
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 12 mm |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.40 excl. VAT
/ Each
£ 2.88 incl. VAT
- Usually arrives within 14 working days
