NTN NA5905 NEEDLE ROLLER BEARING
Needle roller bearings, solid rings, with inner ring, side collars, lubrication hole
See technical informationReferences
NTN:NA5905
Rubix:205A5348
EAN:4547359113686



Product details : NTN NA5905 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of withstanding very high radial loads within a reduced envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and world No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a life x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and world No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive & motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive & motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 23 mm |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 22.36 excl. VAT
/ Each
£ 26.83 incl. VAT
- Delivery usually within ( 3 ) days
