Tapered Sleeve
Inner diameter | 220 mm |
---|---|
Male thread | Tr240x4 |
Width | 172 mm |
Logistics dimensions (L x W x H) | 172x312x312 mm |
---|---|
Logistic Weight | 16480 g |
Inner diameter | 220 mm |
Male thread | Tr240x4 |
Width | 172 mm |
Outer diameter | 312 mm |
Usually arrives within 14 working days