KLINGSPOR 66469 CS561 FIBRE DISC 180 X 22 MM GRIT 100 ROUND HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:66469
Rubix:417A1001
EAN:4014855060849

Product details : KLINGSPOR 66469 CS561 FIBRE DISC 180 X 22 MM GRIT 100 ROUND HOLE PK25
CS 561 fibre disc, 180 x 22 mm grit 100 round hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 100 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | abrasive fibre disc (resin-bonded fibre) |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 30.42 excl. VAT
/ Each
£ 36.50 incl. VAT
- Delivery usually within ( 5 ) days