KLINGSPOR 258919 NFS600 FINISHING MOP 50 X 30 6 MM VERY FINE PK10
NFS 600 Small abrasive mop
See technical informationReferences
Klingspor:258919
Rubix:416A2815
EAN:4014855089994

Product details : KLINGSPOR 258919 NFS600 FINISHING MOP 50 X 30 6 MM VERY FINE PK10
NFS 600 small finishing mop, 50 x 30 x 6 mm very fine aluminium oxide
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Thickness | 30 mm |
| Grain | very fine |
| Application | metals |
| Max speed | 32 m/s |
| Mounting typ | on rod (shank) |
Show UNSPSC/ECL@SS
£ 73.67 excl. VAT
/ Each
£ 88.40 incl. VAT
- Usually arrives within 14 working days