KLINGSPOR 253608 KM613 SMALL SPINDLE MOP 25 X 15 6 MM GRIT 240 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:253608
Rubix:416A2753
EAN:4014855076772

Product details : KLINGSPOR 253608 KM613 SMALL SPINDLE MOP 25 X 15 6 MM GRIT 240 PK10
KM 613 small abrasive mop, 25 x 15 x 6 mm grit 240
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Thickness | 15 mm |
| Grain | 240 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | 6 mm shaft |
Show UNSPSC/ECL@SS
£ 29.33 excl. VAT
/ Each
£ 35.20 incl. VAT
- Usually arrives within 14 working days