KLINGSPOR 12107 SM611 ABRASIVE MOP WHEEL 165 X 50 43.1 MM GRIT 60 PK3
SM 611 Abrasive mop
See technical informationReferences
Klingspor:12107
Rubix:417A0785
EAN:4014855028122

Product details : KLINGSPOR 12107 SM611 ABRASIVE MOP WHEEL 165 X 50 43.1 MM GRIT 60 PK3
SM 611 abrasive mop wheel LS 309 X, 165 x 50 x 43.1 mm grit 60
Technical specifications
Attributes
| Grain | 60 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | universal abrasive mop for grinding and finishing; produces an even surface scratch pattern thanks to continuously fresh, unused abrasive grit. suitable for paint/varnish/filler, wood, plastic, and metals. |
| Max speed | 5800 rpm |
| Material | aluminium oxide |
| Shaft diameter | 43.1 mm |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 119.30 excl. VAT
/ Each
£ 143.16 incl. VAT
- Delivery usually within ( 5 ) days