KLINGSPOR 259854 NFW600S 100 X 50 X 19 MM FILE BELT PACK 3
NFW 600 S Abrasive Satin finishing drum
See technical informationReferences
Klingspor:259854
Rubix:264A3437
EAN:4014855093397

Product details : KLINGSPOR 259854 NFW600S 100 X 50 X 19 MM FILE BELT PACK 3
NFW 600 S nylon webbed mop, 100 x 50 x 19 mm medium aluminium oxide
Technical specifications
Attributes
| Grain | medium |
|---|---|
| Outer diameter | 100 mm |
| Length | 100 mm |
| Use | for matting and satin finishing (creating a matt or satin finish) on metals, including stainless steel. |
| Max speed | 3700 rpm |
| Material | aluminium oxide |
| Shaft diameter | 19 mm |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 127.49 excl. VAT
/ Each
£ 152.99 incl. VAT
- Usually arrives within 14 working days