Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 61319 KM 613 SMALL ABRASIVE MOP 50X30X6MM 80 GRAIN
KLINGSPOR 61319 KM 613 SMALL ABRASIVE MOP 50X30X6MM 80 GRAIN
KM 613 flap wheel
References
klingspor:
61319
rubix:
270A7159
Technical specifications
Outer diameter
50
mm
Length
30
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 61319 KM 613 SMALL ABRASIVE MOP 50X30X6MM 80 GRAIN
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
Outer diameter
50
mm
Length
30
mm
Grain
80
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.24
excl. VAT
/
Each
£
7.49
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 44514066 FAN GRINDER F 8030/6 A 60
PFERD 44514126 FAN GRINDER F 8030/6 A120
KLINGSPOR 258934 NCS 600 FINISHING MOP A150F 50X30X6
KLINGSPOR KM61360X40X6 SMALL ABRASIVE MOP 60 X 40 X 6 P120
148722 ABRASIVE WHEEL 50X50X6 A240 COURSE
PFERD 154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 PK10
KLINGSPOR 258940 NCS 600 60X50X6MM P60 258940 NCS 600 60X50X6MM P60
KLINGSPOR 13051 FLAP WHEEL 60MM X 30MM X 60GR
PFERD 44503086 FAN GRINDER F 5030/6 A80
KLINGSPOR ANGLE GRINDER MOP 115MM X 60G 277015
PFERD 44408086 FAN GRINDER F 4020/6 A 80
KLINGSPOR 320248 NCW600S 110 X 100 X 19 MM P150 FILE BELT
PFERD 44782504 FLAP WH. FR WS 12520G 40 M14
3M 09702 SCOTCH-BRITE ROLOC CUT AND POLISH FLAP BRUSH 75MMX35MM A MED
NCS600 ABRASIVE MOP 100 X 50 X 60 GRIT PK4