References
Klingspor:12847
Rubix:229A9003

Product details : KLINGSPOR 12847 KM613 ABRASIVE MOP 30X15X6MM GRAIN 120
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
| Grain | 120 |
|---|---|
| Outer diameter | 30 mm |
| Length | 15 mm |
| Reaming diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
- Usually arrives within 14 working days