References
Dewalt:DT6677-XJ
Rubix:2583694
EAN:5035048489352



Technical specifications
| Total length | 200 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 150 mm |
Product details : DEWALT DT6677-XJ EXTREME MASONRY 6 X 200MM DRILL BIT
Strengths
The innovative Extreme Masonry bit offers excellent quality for all types of masonry work. Lasts up to 2x longer and delivers up to 50% more holes per charge than a standard masonry bit providing cleaner, more accurate holes for improved fixing
Unique Carbide Grade- optimum grade maximises durability
Innovative Tip Design - unique design provides an efficient drilling action & reduced walking for greater accuracy
Optimised milled flute for fast drilling and special copper brazing to withstand high temperatures.
Unique Carbide Grade- optimum grade maximises durability
Innovative Tip Design - unique design provides an efficient drilling action & reduced walking for greater accuracy
Optimised milled flute for fast drilling and special copper brazing to withstand high temperatures.
Technical specifications
Attributes
| Total length | 200 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 150 mm |
| Body material | carbide |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 3.10 excl. VAT
/ Each
£ 3.72 incl. VAT
- Delivery usually within ( 7 ) days