DEWALT DT9517-QZ SDS-PLUS MASONRY DRILL BIT 6 X 260MM
DeWALT Extreme2 SDS-Plus Hammer Drill Bit
See technical informationSee documentsReferences
Dewalt:DT9517-QZ
Rubix:2006467
EAN:5035048054925

Technical specifications
| Total length | 260 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 200 mm |
Documents
Product details : DEWALT DT9517-QZ SDS-PLUS MASONRY DRILL BIT 6 X 260MM
Dewalt accessory range is designed and developed to withstand even the most demanding conditions. Dewalt accessories utilise state-of-the-art technology and computer aided design during the development process backed up by modern test laboratories as well as substantial field test programmes.
Strengths
The innovative Extreme2 Dewalt SDS-Plus drill bit is amongst the very best in terms of its durability drilling life and speed
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The new 4 flute spiral incorporates a maximized central core for increased durability and energy transmission
The 140 degree tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
Suitable for fast drilling of plug, anchor or clearance holes in masonry, stone, concrete and brick/block work
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The new 4 flute spiral incorporates a maximized central core for increased durability and energy transmission
The 140 degree tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
Suitable for fast drilling of plug, anchor or clearance holes in masonry, stone, concrete and brick/block work
Applications
Suitable for fast drilling of plug, anchor or clearance holes in masonry, stone, concrete and brick/block work
Technical specifications
Attributes
| Total length | 260 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 200 mm |
| Body material | carbide |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
- In stock: Next day delivery




