ROEBUCK 886344 NON WOVEN FLAP WHEEL 80 X 50 MM 60G

Non Woven flap wheel

See technical informationSee documents
References
Roebuck:886344
Rubix:222A5060
EAN:3660338397776
brand logo
Technical specifications
Diameter80 mm
Thickness50 mm
Grain60
Documents

Product details : ROEBUCK 886344 NON WOVEN FLAP WHEEL 80 X 50 MM 60G


Fine Non Woven flap wheel

Strengths

Open mesh construction resists clogging. Delivers a consistent & uniform finish with no risk of gouging.

Applications

Metals, wood, composite and plastics

Technical specifications


Attributes
Diameter80 mm
Thickness50 mm
Grain60
Show UNSPSC/ECL@SS
£ 25.58 excl. VAT
/ Each
£ 30.70 incl. VAT
  • In stock: Next day delivery