KLINGSPOR 12946 KM613 SMALL SPINDLE MOP 40 X 20 6 MM GRIT 120 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:12946
Rubix:417A0838
EAN:4014855016242

Product details : KLINGSPOR 12946 KM613 SMALL SPINDLE MOP 40 X 20 6 MM GRIT 120 PK10
KM 613 small abrasive mop, 40 x 20 x 6 mm grit 120
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 120 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | shaft (rod) mounted, shaft diameter 6 mm |
Show UNSPSC/ECL@SS
£ 33.33 excl. VAT
/ Each
£ 40.00 incl. VAT
- Delivery usually within ( 5 ) days