KLINGSPOR 13033 KM613 SMALL SPINDLE MOP 60 X 20 6 MM GRIT PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13033
Rubix:416A2358
EAN:4014855016754

Product details : KLINGSPOR 13033 KM613 SMALL SPINDLE MOP 60 X 20 6 MM GRIT PK10
KM 613 small abrasive mop, 60 x 20 x 6 mm grit 60
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 60 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | spindle-mounted (standard shaft for use in collets) |
Show UNSPSC/ECL@SS
£ 41.53 excl. VAT
/ Each
£ 49.84 incl. VAT
- Usually arrives within 14 working days