ROEBUCK 886475 NON WOVEN HAND PAD 150 X 229 MM THIN P320
Non Woven Hand pad
See technical informationSee documentsReferences
Roebuck:886475
Rubix:222A5113
EAN:3660338398995
Documents
Product details : ROEBUCK 886475 NON WOVEN HAND PAD 150 X 229 MM THIN P320
Thanks to its 100% impermeability, the abrasive grain can be located on the surface and also inside the canvas
Fine Non Woven Hand pad
Strengths
Flexible open mesh construction resists clogging, conforms to curves, contours and tight spaces easily. Waterproof and washable.
Applications
Metals, wood, composite and plastics
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 150 mm |
| Grain | fine |
Show UNSPSC/ECL@SS
£ 1.59 excl. VAT
/ Each
£ 1.91 incl. VAT
- Sold out

