• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Files(21)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,832)
  • Applied abrasives(5,773)
  • Brushes(423)
  • Polishing and superfinishing(494)
  • Abrasive powders(1)
  • Tribological finishing(7)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
KLINGSPOR 269444 P120 SAND PAPER SHEET

KLINGSPOR 269444 P120 SAND PAPER SHEET

Abrasive sheet Klingspor

See technical information
References
Klingspor:269444
Rubix:243A2355
EAN:5907560000189
brand logo
brand logo
Technical specifications
Length280 mm
Width230 mm
Grain120

Product details : KLINGSPOR 269444 P120 SAND PAPER SHEET


Technical specifications


Attributes
Length280 mm
Width230 mm
Grain120
Show UNSPSC/ECL@SS
£ 0.80 excl. VAT
/ Each
£ 0.96 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

DRAPER 55748 SANDING SHEET 93X230MM 80GKLINGSPOR 367240 PS22K SELF-FAST. PAPER STRIP 103X115MM P40 6 HOLE PK5DRAPER 42633 DETAIL SANDING SHEET ASSRTROEBUCK 866881 ALUMINIUM OXIDE SHEET 230 X 280 MM G40KLINGSPOR 2010 PS11A COATED ABR SHEETS WATERPROOF P800 230X280KLINGSPOR 2380 PL31B PAPER STRIP 115 X 280 MM GRIT 120 NO HOLE PK100KLINGSPOR 2667 PL31B PAPER STRIP 93 X 230 MM GRIT 60 8 HOLE PK100KLINGSPOR 342857 NPA500 NW SHEET 152X229MM MED SILICON CARBIDE PK20KLINGSPOR 382746 PL31B PAPER STRIP 93X230MM GRIT 60 8 HOLE PK5KLINGSPOR 360215 PS33BK S/FAST PAPER STRIP 70X125MM GRIT 240 PK5KLINGSPOR 367226 PS33BK S/FAST STRIP 115X105MM GRIT 180 8 HOLE PK5DRAPER 55737 SANDING SHEET 93X230MM 40GKLINGSPOR 241784 KL371X CLOTH SHEET 230 X 280 MM GRIT 80 PK5KLINGSPOR 367233 PS22K SELF-FAST. PAPER STRIP 115X105MM P60 8 HOLE PK5KLINGSPOR 367350 NPA400 NON-WOVEN HAND PAD 152X229MM VERY FINE PK2
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap