ROEBUCK 886465 WET & DRY PAPER SHEET 230 X 280 MM P220
Abrasive sheets
See technical informationSee documentsReferences
Roebuck:886465
Rubix:222A5100
EAN:3660338398902
Documents
Product details : ROEBUCK 886465 WET & DRY PAPER SHEET 230 X 280 MM P220
BO/PS11C/220/S/230X280
Strengths
Special product for auto repair and painting - For hard and tough surfaces - Good adaptation and high stability - Wet and dry sanding
Applications
Paint / Varnish / Filler / Plastic /Glass Stone / Metals
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 220 |
Show UNSPSC/ECL@SS
£ 0.78 excl. VAT
/ Each
£ 0.94 incl. VAT
- In stock: Next day delivery

