Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
SPARTEX 734781 EAR CLIP CLAMPING RANGE MM 37-40 PK100
SPARTEX 734781 EAR CLIP CLAMPING RANGE MM 37-40 PK100
Winged collar
References
spartex:
734781
rubix:
241A7650
ean:
3660338014734
Technical specifications
Type
Ear clip
Clamping range, minimum
37Ā
mm
Clamping range, maximum
40Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 734781 EAR CLIP CLAMPING RANGE MM 37-40 PK100
Material: galvanized steel .
Usage: rapid assembly, compressed air, spraying, agriculture
Technical specifications
Attributes
Type
Ear clip
Clamping range, minimum
37Ā
mm
Clamping range, maximum
40Ā
mm
Pack quantity
Other
Width
10Ā
mm
Material
Galvanized steel
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
64.71
excl. VAT
/
Each
Ā£
77.65
incl. VAT
Sold out
Select variants (4)
Add to cart
Check our products from related categories
JUBILEE HT100 HIGH TORQUE SS304 80-100MM
ACTION SEALITE PWX-SCS26-28-PF SB CLAMP 316SS
NORRES 212-0045-2002 CLAMP 212
FESTO 9276 HOSE CLIP SK-20-32
MIKALOR SB CLAMP PLATED STL SC44-47-GOLD
ACTSEALTIT SB CLAMP 316SS SCS52-55-PF
ACTSEALTIT SB CLAMP 316SS SCS56-59-PF
MIKALOR SB CLAMP 304SS SC31-34-SS
SPARTEX 734628 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50
SPARTEX 734594 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK50
JUBILEE 000MS CLIP 000 MS 9.5-12MM
JUBILEE JSC130MS SUPERCLAMP MS 122-130MM
NORRES 21200950000 CLAMP 212 SUITABLE FOR HOSE ID 100-105MM
NORGREN 34021511 28MM SINGLE SIDED TUBING CLIPS
SPARTEX 734638 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25