Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
NORTON 66261018300 4X30FT F2401 TRIMMED ROLL
NORTON 66261018300 4X30FT F2401 TRIMMED ROLL
Norton Abrasive Roll
References
norton:
66261018300
rubix:
80095004
ean:
3157625579408
Technical specifications
Length
9.144
mm
Width
100
mm
Grain
Fine
See all Specifications
Product details
Technical specifications
Product details : NORTON 66261018300 4X30FT F2401 TRIMMED ROLL
Clean & Blend
Strengths
Cut, grind and finish with one wheel
Fine grit for an excellent, uniform finish when used at 15 degrees
Three layers of reinforcement for maximum safety in use
Technical specifications
Attributes
Length
9.144
mm
Width
100
mm
Grain
Fine
Material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.03
excl. VAT
/
Each
£
45.64
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42821008 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P80
PFERD 45016534 ROLL FOR ABRASIVE BAND SBR-P 115 A 40
KLINGSPOR 218101 ALOX ROLLS KL 385 JF 50X5000MM
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 120G 307685
PFERD PR 0925 A 80 42810808 POLIROLL CARTRIDGE ROLL PR 9 X 25MM P80
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 1500GRIT PK 2
KLINGSPOR 10034970 TBA 50 X 50000 MM GRAIN 220 PACK OF 1
NORTON 63642571050 NON WOVEN ROLL 100X 10M MAROON VERY FINE A
KLINGSPOR 3921 EMERY CLOTH KL361JF 100MM X 50MTS 220 GRIT
3M 3768 SCOTCH-BRITE GENERAL PURPOSE ROLL GP-RL 125MMX10M A VFN
NORTON 63642571200 NON WOVEN ROLL 115X 10M GREEN VERY FINE A
KLINGSPOR 244612 PS22 ROLLS 115MM X 50M, P60
NORTON 63642571202 NON WOVEN ROLL 100X 10M GREY ULTRA FINE S
KLINGSPOR 244611 PS22 ROLLS 115MM X 50M, P40
4226 ALU/OXIDE ROLLS 50MM X 25MT 240G KL361