Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 3921 EMERY CLOTH KL361JF 100MM X 50MTS 220 GRIT
KLINGSPOR 3921 EMERY CLOTH KL361JF 100MM X 50MTS 220 GRIT
Roll-canvas KL 361 JF
References
klingspor:
3921
rubix:
216A8302
ean:
4014855061259
Technical specifications
Length
50000
mm
Width
100
mm
Grain
220
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 3921 EMERY CLOTH KL361JF 100MM X 50MTS 220 GRIT
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
100
mm
Grain
220
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.84
excl. VAT
/
Each
£
154.61
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 120G 307685
NORTON 63642571200 NON WOVEN ROLL 115X 10M GREEN VERY FINE A
KLINGSPOR 4226 ALU OXIDE ROLLS P240 50MM X 25M
KLINGSPOR 174097 115 X 4500MM P100 YELLOW ABRASIVE ROLL
KLINGSPOR 4220 ALU OXIDE ROLLS P80 50MM X 25M
PFERD 42821305 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 35MM P50
PFERD 45016542 ROLL FOR ABRASIVE BAND SBR-P 115 A120
ROEBUCK 886479 NON WOVEN HANDY ROLL 115 X 10 M THIN
3M 3761 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M A MED
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 600GRIT PK 2
KLINGSPOR 3769 KL361 JF ROLLS
PFERD 42810850 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P120
3M 3765 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M TYPE T
KLINGSPOR 3858 KL361JF ROLLS 50MM X 50M 240 GRIT
NORTON 63642557611 ABRASIVE FOAM ROLL A275 115MM X 25M P500 PK2