Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD 45016534 ROLL FOR ABRASIVE BAND SBR-P 115 A 40
PFERD 45016534 ROLL FOR ABRASIVE BAND SBR-P 115 A 40
Abrasive roller Pferd Tools
References
pferd tools:
45016534
rubix:
302A0314
ean:
4007220667774
Technical specifications
Length
25000
mm
Width
115
mm
Grain
40
See all Specifications
Product details
Technical specifications
Product details : PFERD 45016534 ROLL FOR ABRASIVE BAND SBR-P 115 A 40
Suitable for manual grinding on wood, metals and paints. Abrasive: Aluminium oxide A
Technical specifications
Attributes
Length
25000
mm
Width
115
mm
Grain
40
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.47
excl. VAT
/
Each
£
85.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 147576 P100 SANDPAPER
3M 3765 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M TYPE T
KLINGSPOR 244611 PS22 ROLLS 115MM X 50M, P40
NORTON 63642571056 NON WOVEN ROLL 150X 10M MAROON VERY FINE A
NORTON 63642531854 A/O ROLL 100MMX50M R222 100G
NORTON 77696042073 RTH RSL 115X10M F2543 NOR AOVF MA
NORTON 63642571200 NON WOVEN ROLL 115X 10M GREEN VERY FINE A
KLINGSPOR 64832 50 MM X 50 M600 GRIT ALI/OXIDE ROLL
KLINGSPOR 3862 KL361JF ROLLS 50MM X 50M 400 GRIT
KLINGSPOR 174100 115 X 4500MM P180 YELLOW ABRASIVE ROLL
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 80G 174089
PFERD 42831008 POLICON TAPER CARTRIDGE ROLL PCO 10 X 50MM P80
PFERD PR 1835 A 80 42811808 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P80
4226 ALU/OXIDE ROLLS 50MM X 25MT 240G KL361
PFERD 42810648 POLIROLL CARTIDGE ROLL PR 6 X 25MM CO-COOL P80