Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 244611 PS22 ROLLS 115MM X 50M, P40
KLINGSPOR 244611 PS22 ROLLS 115MM X 50M, P40
Abrasive roller Klingspor
References
klingspor:
244611
rubix:
212A6539
ean:
5907560153892
Technical specifications
Length
50000
mm
Width
115
mm
Grain
40
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 244611 PS22 ROLLS 115MM X 50M, P40
Technical specifications
Attributes
Length
50000
mm
Width
115
mm
Grain
40
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.47
excl. VAT
/
Each
£
79.76
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
3M 7100182531 SCOTCHBRITE CLEAN & FINISH ROLL CF-RL 914MMX10M, A VFN
PFERD SBR 50 A 240 ROLL FOR ABRASIVE BAND 45016224
PFERD PR 1850 A 150 42811915 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P150
PFERD PR 0935 A 150 42810915 POLIROLL CARTRIDGE ROLL PR 9 X 35MM P150
PFERD 42831015 POLICON TAPER CARTRIDGE ROLL PCO 10 X 50MM P150
KLINGSPOR 3915 EMERY CLOTH KL361JF 100MM X 50MTS
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 60G 307683
PFERD 42810950 POLIROLL CARTIDGE ROLL PR 9 X 35MM CO-COOL P120
ROEBUCK 886480 NON WOVEN HANDY ROLL 115 X 10 M VERY THIN
PFERD 42810946 POLIROLL CARTIDGE ROLL PR 9 X 35MM CO-COOL P60
PRODEC PAWD10A WET & DRY SANDPAPER - ASSORTED PK10
3M 50335 216U P320 114MMX25M ROLL
3M 3761 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M A MED
PFERD 42811348 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P80
KLINGSPOR 4220 ALU OXIDE ROLLS P80 50MM X 25M