NORTON 66261018287 BEARTEX MAROON HAND PAD 150 X 230MM SINGLE
Norton Beartex Hand Pads Standard Sanding Sheets
See technical informationSee documentsReferences
Norton:66261018287
Rubix:80214647
EAN:3157625579323
Documents
Product details : NORTON 66261018287 BEARTEX MAROON HAND PAD 150 X 230MM SINGLE
Hand pads are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
Technical specifications
Attributes
| Length | 228 mm |
|---|---|
| Width | 152.4 mm |
| Grain | very fine |
Show UNSPSC/ECL@SS
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
- In stock: Next day delivery

