KLINGSPOR 337892 AN400 NET STRIP 80 X 133 MM GRIT PK50
AN 400 Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:337892
Rubix:416A3554
EAN:4014855302734

Product details : KLINGSPOR 337892 AN400 NET STRIP 80 X 133 MM GRIT PK50
AN 400 Strain mesh, grit 80 80 x 133 mm
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Width | 133 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 24.17 excl. VAT
/ Each
£ 29.00 incl. VAT
- Usually arrives within 14 working days