Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P80
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P80
Sheet + QC canvas KL 385 JF
References
klingspor:
218051
rubix:
45016846
ean:
4014855043644
Technical specifications
Length
280
mm
Width
230
mm
Grain
80
Product details
Technical specifications
Product details : KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P80
Synthetic resin binder. Ceramic corundum grain. Tight powdering. JF-to-ile backing.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.95
excl. VAT
/
Each
£
1.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642532956 STANDARD SHEETS T489-230X280#60
NORTON 63642534719 T402/T469 2000 GRIT SHEETS PACK OF 50
3M 02563 ABRASIVE SHEET 618 230MMX280MM P150 PK50
ROEBUCK 866881 ALUMINIUM OXIDE SHEET 230 X 280 MM G40
3M 62902 UTILITY CLOTH SHEET 314D 230MMX280MM P100
MIRKA 8019002094 MIRLON 152 X 229MM UF 1500 GREY
ROEBUCK 6868341 WET & DRY PAPER SHEET 230 X 280 MM P60
SIAFAST WP PAPER STRIP - 60760 70X 125MM 400GRIT
NORTON AO 40G 230X280 PK25 63642531776
3M 546456 SCOTCH-BRITE HAND PAD 7447 158MMX224MM MED
MAKITA P-33093 HOOK&LOOP 1/4 PUNCHED 60G
KLINGSPOR 2100 KL371 BLUE ALI/OXIDE SHEET 230 X 280MM P40
NORTON 63642531785 CLOTH SHEET ALU/OX 230X280X220G R222
3M FLEXIBLE ABRASIVE SHEETS 34343 5.5 X 6.75 P1500 PK 25
3M A02018 WETORDRY PAPER SHEET 734 230MMX280MM P180