NORTON PLASTIC REDUCING BUSH 31.75 TO 12.7MM 07660704755 SINGLE


Norton Plastic Reducing Bush

References
norton:7660704755
rubix:265761
ean:8711479582448
brand logo
brand logo
Technical specifications
TypeReduction rings

Product details : NORTON PLASTIC REDUCING BUSH 31.75 TO 12.7MM 07660704755 SINGLE


Designed with the user in mind, Multi-Air sanding blocks are ergonomic, hard wearing and built for performance. The rubberised grip provides greater control when sanding and all Multi-Air blocks come with a regulating valve that helps adjust suction power and optimise air/dust flow.
PLASTIC BUSH 31.75X12.7

Strengths

The 4 m flexible tube comes with a universal conical adaptor that can be connected to any vacuum system. This universal adaptor can be removed to be connected directly to an adapted vacuum system.
There are 2 versions, the first allows a blade with a 25,4mm bore to be fitted to a machine with a 22,23mm arbor/shaft. The second allows a blade with either a 25,4mm or 22,23mm bore to be mounted on a machine with a 20mm arbor/shaft.

Applications

None

Technical specifications


Attributes
TypeReduction rings
Show UNSPSC/ECL@SS
£ 0.20 excl. VAT
/ Each
£ 0.24 incl. VAT
  • In stock: Next day delivery