KLINGSPOR 353416 SV484 NON-WOVEN DISC 125 X 22 MM MEDIUM PK10
SV 484 Abrasive Disc, non-woven web
See technical informationReferences
Klingspor:353416
Rubix:416A3765
EAN:4014855391080

Product details : KLINGSPOR 353416 SV484 NON-WOVEN DISC 125 X 22 MM MEDIUM PK10
SV 484 non-woven web disc, 125 x 22 mm medium aluminium oxide
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 100 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | non-woven web (polyester scrim) with synthetic resin bond |
| Series | sv 484 |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 32.00 excl. VAT
/ Each
£ 38.40 incl. VAT
- Usually arrives within 14 working days