Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ABRASIVE FILE BELT ALOX 9 X 533MM P60 PK25
ABRASIVE FILE BELT ALOX 9 X 533MM P60 PK25
Band - Canvas CS 310 XF
References
klingspor:
156968
rubix:
2584550
Technical specifications
Length
533
mm
Width
9
mm
Grain
60
Product details
Technical specifications
Product details : ABRASIVE FILE BELT ALOX 9 X 533MM P60 PK25
Synthetic resin binder. Grain corundum. Tight powder. X-canvas support.
Strengths
Universal band for the work of rays and contours in the metallurgical industry.
Applications
Application on stainless steel, Metall Universal, non-ferrous metals, steel.
Technical specifications
Attributes
Length
533
mm
Width
9
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.07
excl. VAT
/
Each
£
21.68
incl. VAT
Delivery usually within (
11
) days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
3M A01649 HOOKIT PAPER DISC 245 152 MM NO HOLE P40 PK50
NORTON 66254427524 RAZORSTAR SANDING BELT 75 X 2500MM 36G YELLOW
3M 546472 BELT 984F 60+ 10 X 330 B
3M 101604 CUBITRON II CLOTH BELT 947A 19MMX457MM 60+
DEWALT ABRASIVE BELT 100 X 610MM 60G PACK OF 3 DT3321-QZ
ROEBUCK 866905 ABRASIVE BELT 75 X 533 MM G40 PK10
ROEBUCK 067084 SIDE WASHER FOR TYPE 2 DRESSER
PFERD 45005156 ABRASIVE BELT 610 X 30MM P120 BA30/610XA120
ROEBUCK GS5020080 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 80 GRADE
ROEBUCK GFAZ100060 280300 FLAP DISC ZIRCONIUM 100 X 16MM G60
ROEBUCK CD6105 ALUMINIUM OXIDE ADHESIVE DISC 150MM P120 PACK OF 100
NORTON 66254422509 RAZORSTAR SANDING BELT 75 X 3000MM 36G YELLOW
3M 65248 SCOTCHBRITE SC-BS 6 MM X 610 MM A MED RED
ROEBUCK FLAP DISC ZIRCONIUM 127 X 22MM G80
ROEBUCK 306152 EMERY ROLL 38MM X 50M FINE P150 FF